Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5 mm, Carbide

  • Mfr # 8555850

  • Zoro # G8037313


product price: $50.79
/ea

Key Features

Number of Flutes
4
Length of Cut
13 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555850
Zoro #
G8037313
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
60 mm
Corner Radius
0.000 in
Milling Dia.
5 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Finish - Machining
Uncoated
Max. Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Cutting Direction
Right Hand
Series
AE-VMS
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Spiral Direction
Right Hand
Material - Machining
Carbide
Item
Square End Mill
Primary Material Application ISO Code
H, K, M, P
End Mill Style
Square
Drilling Tool Configuration
Individual
End Mill Application
Finishing
List Number
8205
Helix Angle
Variable
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 13 mm, Overall Length 60 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.