Zoro Homepage

Square End Mill, 5.000" L, 0.750" dia.

  • Mfr # 36210016

  • Zoro # G0620249


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36210016
Zoro #
G0620249
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
2.25 in
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Finish
WXL
End Mill Style
Square
Stainless (M) Compatibility
Yes
List Number
3621
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Series
EXOCARB WXL
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
N, S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.