Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5/8" dia. Milling

  • Mfr # 21020111

  • Zoro # G8038756


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020111
Zoro #
G8038756
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
4 in
Corner Radius
0.000 in
Milling Dia.
0.625 in
Neck Length
1.875 in
Neck Dia.
0.605 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
Variable
Flute Type
Spiral
Finish - Machining
EXO
Series
EXOCARB AERO UVX-Ti
Cutting Direction
Right Hand
Primary Material Application
Nickel, Titanium
Item
Square End Mill
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Min. Helix Angle
41 Degrees
Spiral Direction
Right Hand
End Mill Style
Square
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Primary Material Application ISO Code
S
List Number
2102
Secondary Material Application ISO Code
M
Drilling Tool Configuration
Individual
Max. Helix Angle
43 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. 0.605 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.