Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 6 mm, Carbide

  • Mfr # 8555860

  • Zoro # G8037103


product price: $49.49
/ea

Key Features

Number of Flutes
4
Length of Cut
13 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8555860
Zoro #
G8037103
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
60 mm
Milling Dia.
6 mm
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
40 Degrees
Finish - Machining
Uncoated
End Mill Style
Square
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Min. Helix Angle
37 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Helix Angle
Variable
Item
Square End Mill
List Number
8205
Series
AE-VMS
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 13 mm, Overall Length 60 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.