Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill

  • Mfr # 84400623

  • Zoro # G806145544


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84400623
Zoro #
G806145544
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
H
Measurement System
Metric
Coolant Fed
Non-Coolant Through
List Number
8440
For Material Hardness
70 HRC
Number of Coolant Holes
0
Series
AE-MS-H
Helix Angle
43 Degrees
Secondary Material Application
Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
Durorey
Item
Square End Mill
End Mill Style
Square
Primary Material Application
Hardened Steel
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Die Steel, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Shank Type - Machining
Straight
Max. Helix Angle
43 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Durorey, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.