Zoro Homepage

Square End Mill

  • Mfr # 8549715

  • Zoro # G206145526


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3.8 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8549715
Zoro #
G206145526
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
3.8 mm
Shank Dia.
6 mm
Overall Length
60 mm
Neck Length
0.5118 in
Milling Dia.
1.5 mm

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting
Finish - Machining
Durorey
Item
Square End Mill
Secondary Material Application ISO Code
H
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Die Steel, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Primary Material Application
Steel, Tool and Die Steel, Hardened Steel
Secondary Material Application
Hardened Steel
Helix Angle
43 Degrees
List Number
8540
Shank Type - Machining
Straight
End Mill Style
Square
Primary Material Application ISO Code
H, P
For Material Hardness
70 HRC
Measurement System
Metric
Number of Coolant Holes
0
Material - Machining
Carbide
Series
AE-MS-H
Coolant Fed
Non-Coolant Through
Max. Helix Angle
43 Degrees

Description

Square End Mill, 1.5 mm Milling Dia., Carbide, Durorey, Non-Coolant Through, Straight, Length of Cut 3.8 mm, Overall Length 60 mm, Shank Dia. 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.