Zoro Homepage

Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF

  • Mfr # 1139100

  • Zoro # G3458743


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139100
Zoro #
G3458743
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-12
Tap Size
1-1/2"
Pitch Diameter Limit
H4
Shank Dia.
1.233"
Thread Length
3"
Overall Length
6-3/8"
Tap Dimension Type
Inch
Square Size
0.9250 in
Thread Size
1 1/2"-12
Shank Length
2 31/32 in
75% Thread Drill Size
1.4188 in
65% Thread Drill Size
1.4296 in
Tap Length Standard
ANSI
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
List Number
101
Tap Style
Straight Flute (Hand)
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
101
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Threads per Inch
12
Measurement System
Fractional Inch
Thread Limit
H4
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Plug, Overall Length 6.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.