Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF

  • Mfr # 1139000

  • Zoro # G5826782


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139000
Zoro #
G5826782
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-12
Shank Dia.
1.233"
Pitch Diameter Limit
H4
Tap Size
1-1/2"
Overall Length
6-3/8"
Tap Dimension Type
Inch
Thread Length
3"
75% Thread Drill Size
1.4188 in
65% Thread Drill Size
1.4296 in
Square Size
0.9250 in
Tap Length Standard
ANSI
Shank Length
2 31/32 in
Thread Size
1 1/2"-12
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
List Number
101
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
101
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
12
Spiral Direction
Neutral
Thread Limit
H4
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Taper, Overall Length 6.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.