Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF

  • Mfr # 1139008

  • Zoro # G9297565


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139008
Zoro #
G9297565
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-12
Tap Dimension Type
Inch
Overall Length
6-3/8"
Shank Dia.
1.233"
Thread Length
3"
Pitch Diameter Limit
H4
Tap Size
1-1/2"
Tap Length Standard
ANSI
Square Size
0.9250 in
Shank Length
2 31/32 in
Thread Size
1 1/2"-12
65% Thread Drill Size
1.4296 in
75% Thread Drill Size
1.4188 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
101
Standards
ANSI
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
101
Thread Limit
H4
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Extended Neck
Yes
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
12
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Taper, Overall Length 6.37 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.