Zoro Homepage

Straight Flute Hand Tap, 1-1/2"-6, Plug, 4 Flutes, UNC

  • Mfr # 1138808

  • Zoro # G9297522


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.233"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138808
Zoro #
G9297522
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.233"
Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Tap Thread Size
1-1/2"-6
Pitch Diameter Limit
H4
Thread Length
3"
Shank Length
2 31/32 in
65% Thread Drill Size
1.3593 in
Thread Size
1 1/2"-6
Square Size
0.9250 in
Tap Length Standard
ANSI
75% Thread Drill Size
1.3376 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
6
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Plug, Overall Length 6.37 in, High Speed Steel, TiCN, Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.