Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/2"-8, Bottoming, 6 Flutes, UNF

  • Mfr # 1691100

  • Zoro # G9299981


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1691100
Zoro #
G9299981
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-8
Tap Dimension Type
Inch
Tap Size
1-1/2"
Thread Length
3"
Shank Dia.
1.233"
Pitch Diameter Limit
H5
Overall Length
6-3/8"
Thread Size
1 1/2"-8
Shank Length
2 31/32 in
75% Thread Drill Size
1.3782 in
Square Size
0.9250 in
65% Thread Drill Size
1.3945 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
List Number
180
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
180
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNS
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Thread Limit
H5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-8, 8UN, Bottoming, Overall Length 6.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.