Zoro Homepage

Straight Flute Hand Tap, 1-1/2"-8, Plug, 6 Flutes, UNF

  • Mfr # 1691000

  • Zoro # G9299972


product price: $286.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1691000
Zoro #
G9299972
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-8
Shank Dia.
1.233"
Tap Size
1-1/2"
Overall Length
6-3/8"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Thread Length
3"
65% Thread Drill Size
1.3945 in
Thread Size
1 1/2"-8
Shank Length
2 31/32 in
75% Thread Drill Size
1.3782 in
Square Size
0.9250 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
180
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
180
Threads per Inch
8
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
All Materials
Thread Standard
UNS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-8, 8UN, Plug, Overall Length 6.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.