Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-12, Bottoming, 4 Flutes, UNF

  • Mfr # 1136508

  • Zoro # G9297084


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136508
Zoro #
G9297084
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Tap Thread Size
1"-12
Thread Length
2-1/2"
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30 mm
Square Size
0.6000 in
Tap Length Standard
ANSI
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Shank Length
2 3/8 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
List Number
101
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
12
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length 5.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.