Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-12, Plug, 4 Flutes, UNF

  • Mfr # 1136408

  • Zoro # G9297075


product price: $119.96
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136408
Zoro #
G9297075
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Tap Thread Size
1"-12
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
Square Size
0.6000 in
Tap Length Standard
ANSI
Shank Length
2 3/8 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Plug, Overall Length 5.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.