Zoro Homepage

Straight Flute Hand Tap, 1"-12, Taper, 4 Flutes, UNF

  • Mfr # 1136308

  • Zoro # G9297066


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136308
Zoro #
G9297066
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-12
Pitch Diameter Limit
H4
Thread Length
2-1/2"
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
Tap Length Standard
ANSI
Shank Length
2 3/8 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
List Number
101
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Taper, Overall Length 5.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.