Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 1138008

  • Zoro # G9297337


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138008
Zoro #
G9297337
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/4"-12
Thread Length
2-9/16"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Shank Dia.
1.021"
Pitch Diameter Limit
H4
Tap Size
1-1/4"
Thread Size
1 1/4"-12
75% Thread Drill Size
1.1688 in
65% Thread Drill Size
1.1796 in
Square Size
0.7660 in
Shank Length
2 3/4 in
Tap Length Standard
ANSI
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
List Number
101
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
All Materials
Thread Limit
H4
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
12
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Bottoming, Overall Length 5.75 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.