Zoro Homepage

Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF

  • Mfr # 1137908

  • Zoro # G9297312


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137908
Zoro #
G9297312
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Shank Dia.
1.021"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Size
1-1/4"
Overall Length
5-3/4"
Thread Size
1 1/4"-12
Shank Length
2 3/4 in
75% Thread Drill Size
1.1688 in
Square Size
0.7660 in
65% Thread Drill Size
1.1796 in
Tap Length Standard
ANSI
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
101
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
12
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Plug, Overall Length 5.75 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.