Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/4"-7, Bottoming, 4 Flutes, UNC

  • Mfr # 1137701

  • Zoro # G9297276


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137701
Zoro #
G9297276
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Thread Length
2-9/16"
Pitch Diameter Limit
H4
Tap Thread Size
1-1/4"-7
Square Size
0.7660 in
Thread Size
1 1/4"-7
Shank Length
2 3/4 in
65% Thread Drill Size
1.1294 in
Tap Length Standard
ANSI
75% Thread Drill Size
1.1108 in
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
101
Cutting Direction - Machining
Right Hand
Series
101
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Threads per Inch
7
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Bottoming, Overall Length 5.75 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.