Zoro Homepage

Straight Flute Hand Tap, 1-1/4"-7, Taper, 4 Flutes, UNC

  • Mfr # 1137508

  • Zoro # G9297251


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137508
Zoro #
G9297251
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Thread Length
2-9/16"
Tap Thread Size
1-1/4"-7
Pitch Diameter Limit
H4
75% Thread Drill Size
1.1108 in
65% Thread Drill Size
1.1294 in
Square Size
0.7660 in
Shank Length
2 3/4 in
Tap Length Standard
ANSI
Thread Size
1 1/4"-7
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
101
Tap Thread Type
UNC
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Threads per Inch
7
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Taper, Overall Length 5.75 in, High Speed Steel, TiCN, Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.