Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-14, Plug, 4 Flutes, UNS

  • Mfr # 1136708

  • Zoro # G9297127


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1136708
Zoro #
G9297127
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-14
Square Size
0.6000 in
Shank Length
2 3/8 in
Tap Length Standard
ANSI
Thread Size
1"-14
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
101
Standards
ANSI
Tap Thread Type
UNS
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Extended Neck
Yes
Thread Limit
H4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Threads per Inch
14
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
UNS
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Plug, Overall Length 5.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.