Straight Flute Hand Tap, 1-1/8"-12, Bottoming, 4 Flutes, UNF

  • Mfr # 1137401

  • Zoro # G9297233


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137401
Zoro #
G9297233
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-12
Pitch Diameter Limit
H4
Thread Length
2-9/16"
75% Thread Drill Size
1.0438 in
65% Thread Drill Size
1.0546 in
Tap Length Standard
ANSI
Thread Size
1 1/8"-12
Shank Length
2 15/32 in
Square Size
0.6720 in
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Oxide
Standards
ANSI
List Number
101
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Limit
H4
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
12
Measurement System
Fractional Inch
Primary Material Application
All Materials
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Bottoming, Overall Length 5.43 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.