Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-7, Bottoming, 4 Flutes, UNC

  • Mfr # 1137101

  • Zoro # G9297181


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137101
Zoro #
G9297181
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
65% Thread Drill Size
1.0044 in
Thread Size
1 1/8"-7
Tap Length Standard
ANSI
Square Size
0.6720 in
75% Thread Drill Size
0.9858 in
Shank Length
2 15/32 in
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
101
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application ISO Code
K, N, P
Threads per Inch
7
Extended Neck
Yes
Thread Limit
H4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Bottoming, Overall Length 5.43 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.