Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-7, Taper, 4 Flutes, UNC

  • Mfr # 1136900

  • Zoro # G5496041


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136900
Zoro #
G5496041
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
Tap Length Standard
ANSI
Square Size
0.6720 in
Shank Length
2 15/32 in
65% Thread Drill Size
1.0195 in
75% Thread Drill Size
1.0032 in
Thread Size
1 1/8"-7
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
List Number
101
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Threads per Inch
8
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Limit
H4
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5.43 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.