Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/8"-7, Taper, 4 Flutes, UNC

  • Mfr # 1136908

  • Zoro # G9297154


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1136908
Zoro #
G9297154
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
Pitch Diameter Limit
H4
65% Thread Drill Size
1.0195 in
Tap Length Standard
ANSI
Square Size
0.6720 in
Thread Size
1 1/8"-7
Shank Length
2 15/32 in
75% Thread Drill Size
1.0032 in
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
List Number
101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Thread Limit
H4
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5.43 in, High Speed Steel, TiCN, Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.