Straight Flute Hand Tap, 1-1/8"-8, Plug, 4 Flutes, UNF
Mfr # 1690100
Zoro # G9299911
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1690100
Zoro #
G9299911
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Thread Length
2-9/16"
Pitch Diameter Limit
H5
Tap Thread Size
1-1/8"-8
65% Thread Drill Size
1.0195 in
75% Thread Drill Size
1.0032 in
Shank Length
2 15/32 in
Thread Size
1-1/8"-8
Square Size
0.6720 in
Size
1-1/8"
Description
Straight Flute Tap1-1/8 In.-8, 8UN, Plug, Overall Length 5.43 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.