Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF

  • Mfr # 1682600

  • Zoro # G9298301


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-20
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNEF
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682600
Zoro #
G9298301
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-20
Pitch Diameter Limit
H3
Tap Size
1"
Shank Dia.
0.800"
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Dimension Type
Inch
Square Size
0.6000 in
Thread Size
1"-20
Shank Length
2 3/8 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNEF
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Finish
Bright
List Number
101N
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
101N
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Standard
UNEF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-20, UNEF, Bottoming, Overall Length 5.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.