Zoro Homepage

Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF

  • Mfr # 1682500

  • Zoro # G9298292


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-20
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682500
Zoro #
G9298292
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-20
Pitch Diameter Limit
H3
Overall Length
5-1/8"
Tap Size
1"
Thread Length
2-1/2"
Tap Dimension Type
Inch
Shank Dia.
0.800"
Thread Size
1"-20
Square Size
0.6000 in
Shank Length
2 3/8 in
Size
1"

Description

Straight Flute Tap, Thread Size 1 In.-20, UNEF, Plug, Overall Length 5.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.