Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF

  • Mfr # 1691600

  • Zoro # G9300015


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-8
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1691600
Zoro #
G9300015
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-3/4"-8
Shank Dia.
1.430"
Pitch Diameter Limit
H6
Thread Length
3-3/16"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Overall Length
7"
Thread Size
1 3/4"-8
Shank Length
3 13/32 in
Square Size
1.0720 in
65% Thread Drill Size
1.6445 in
75% Thread Drill Size
1.6282 in
Size
1-3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
180
Tap Finish
Bright
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
180
Spiral Direction
Neutral
Primary Material Application
All Materials
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H6
Thread Standard
UNS
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/4 In.-8, 8UN, Plug, Overall Length 7 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.6282 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.