Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF
Mfr # 1138601
Zoro # G9297477
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-3/8"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1138601
Zoro #
G9297477
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
1-3/8"-12
Pitch Diameter Limit
H4
Tap Size
1-3/8"
Shank Dia.
1.108"
Tap Dimension Type
Inch
Thread Length
3"
Overall Length
6-1/16"
Tap Length Standard
ANSI
75% Thread Drill Size
1.2938 in
Shank Length
2 7/8 in
65% Thread Drill Size
1.3046 in
Square Size
0.8310 in
Thread Size
1 3/8"-12
Size
1-3/8"
Description
Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Bottoming, Overall Length 6.06 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.