Zoro Homepage

Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF

  • Mfr # 1138501

  • Zoro # G9297443


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138501
Zoro #
G9297443
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-3/8"-12
Pitch Diameter Limit
H4
Tap Size
1-3/8"
Thread Length
3"
Overall Length
6-1/16"
Shank Dia.
1.108"
Tap Dimension Type
Inch
Shank Length
2 7/8 in
75% Thread Drill Size
1.2938 in
Thread Size
1 3/8"-12
Square Size
0.8310 in
65% Thread Drill Size
1.3046 in
Tap Length Standard
ANSI
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Oxide
List Number
101
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
UNF
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
12
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Plug, Overall Length 6.06 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.