Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-3/8"-12, Taper, 6 Flutes, UNF

  • Mfr # 1138400

  • Zoro # G9297407


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138400
Zoro #
G9297407
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-3/8"-12
Tap Size
1-3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
3"
Overall Length
6-1/16"
Shank Dia.
1.108"
Square Size
0.8310 in
Thread Size
1 3/8"-12
Tap Length Standard
ANSI
Shank Length
2 7/8 in
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938 in
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
List Number
101
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
101
Extended Neck
Yes
Tap Shank Standard
ANSI
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
All Materials
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Taper, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.