Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC

  • Mfr # 1005203408

  • Zoro # G9293925


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005203408
Zoro #
G9293925
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-8
Tap Dimension Type
Inch
Overall Length
6-19/64"
Shank Dia.
0.800"
Pitch Diameter Limit
H3
Tap Size
1"
Thread Length
2-1/2"
Tap Length Standard
DIN
Thread Size
1"-8
Shank Length
3 1/4 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Tap Material
Powdered Metal
List Number
10052
Tap Finish
TiCN
Thread Direction
Right Hand
Series
10052
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Limit
H3
Spiral Direction
Neutral
Threads per Inch
8
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 6.29 in, Powdered Metal, V, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.