Zoro Homepage

Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC

  • Mfr # 1005303408

  • Zoro # G9294433


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005303408
Zoro #
G9294433
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-8
Pitch Diameter Limit
H3
Thread Length
2-1/2"
Tap Dimension Type
Inch
Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Square Size
0.6000 in
Thread Size
1"-8
Tap Length Standard
DIN
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Shank Length
3 1/4 in
75% Thread Drill Size
22.25 mm
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Material
Powdered Metal
List Number
10053
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
10053
Threads per Inch
8
Measurement System
Fractional Inch
Extended Neck
Yes
Coolant Fed
Coolant Through
Thread Standard
UNC
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
H3
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 6.29 in, Powdered Metal, V, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.