Zoro Homepage

Straight Flute Hand Tap, 1"-8, Taper, 4 Flutes, UNC

  • Mfr # 1136008

  • Zoro # G9297032


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136008
Zoro #
G9297032
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Shank Length
2 3/8 in
Tap Length Standard
ANSI
Square Size
0.6000 in
Thread Size
1"-8
55% Thread Drill Size
29/32 in
75% Thread Drill Size
22.25 mm
65% Thread Drill Size
57/64 in
Size
1"

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length 5.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.