Zoro Homepage

Straight Flute Hand Tap, #10-24, Bottoming, 4 Flutes, UNC

  • Mfr # 3146903

  • Zoro # G2769186


product price: $9.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3146903
Zoro #
G2769186
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-24
Thread Length
7/8"
Square Size
0.1510 in
Thread Size
#10-24
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Shank Length
1 1/2 in
65% Thread Drill Size
#23
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride
List Number
114
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
114
Thread Standard
UNS
Threads per Inch
24
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Composite
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Extended Neck
Yes
Thread Limit
2B+
Class of Fit
2B+
Primary Material Application ISO Code
O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2.37 in, Cobalt, Nitride, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.