Zoro Homepage

Straight Flute Hand Tap, #10-24, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3291516

  • Zoro # G9300435


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291516
Zoro #
G9300435
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Pitch Diameter Limit
Not Rated
Thread Length
7/8"
Tap Thread Size
#10-24
55% Thread Drill Size
#21
Tap Length Standard
DIN
Square Size
0.1510 in
Thread Size
#10-24
Shank Length
1 27/32 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Diamond
Tap Thread Type
UNC
Number of Pieces
1
List Number
329
Series
329
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Shank Type - Machining
Straight
Threads per Inch
24
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Modified Bottoming, Overall Length 2.83 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #25, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.