Straight Flute Hand Tap, #10-24, Taper, 4 Flutes, UNC
Mfr # 1014805
Zoro # G2771469
product price: $12.69
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014805
Zoro #
G2771469
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H2
55% Thread Drill Size
#21
65% Thread Drill Size
#23
75% Thread Drill Size
#23
Square Size
0.1510 in
Shank Length
1 5/16 in
Tap Length Standard
ANSI
Thread Size
#10-24
Size
#10
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2.37 in, High Speed Steel, TiN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #23, Thread Limit H2, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.