Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-32, Bottoming, 4 Flutes, UNF

  • Mfr # 1005910200

  • Zoro # G9300855


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005910200
Zoro #
G9300855
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
Not Rated
Thread Length
7/8"
Tap Thread Size
#10-32
Shank Length
1 9/16 in
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Thread Size
#10-32
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10059
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
10059
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Class of Fit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.