Zoro Homepage

Straight Flute Hand Tap, #10-32, Bottoming, 4 Flutes, UNF

  • Mfr # 1015308

  • Zoro # G2771356


product price: $10.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015308
Zoro #
G2771356
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Pitch Diameter Limit
H2
75% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Square Size
0.1510 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Shank Length
1 5/16 in
Tap Length Standard
ANSI
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
List Number
102
Cutting Direction - Machining
Right Hand
Series
102
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H2
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
32
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.37 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.15 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.