Zoro Homepage

Straight Flute Hand Tap, #10-32, Bottoming, 4 Flutes, UNF

  • Mfr # 3146503

  • Zoro # G2769229


product price: $12.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3146503
Zoro #
G2769229
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
Not Rated
Thread Length
7/8"
Square Size
0.1510 in
Thread Size
#10-32
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Nitride
List Number
114
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
114
Thread Limit
2B+
Class of Fit
2B+
Measurement System
Pipe
Primary Material Application ISO Code
O
Extended Neck
Yes
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application
Composite
Shank Type - Machining
Straight
Thread Standard
UNS
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.37 in, Cobalt, Nitride, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.