Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-32, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1005111208

  • Zoro # G9293392


product price: $42.26
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005111208
Zoro #
G9293392
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Thread Length
7/8"
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Shank Length
1 15/32 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
10051
Tap Thread Type
UNF
Tap Grouping
Tap
Series
10051
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Steel
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNF
Thread Limit
H3
Secondary Material Application ISO Code
P
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Modified Bottoming, Overall Length 2.37 in, Powdered Metal, V, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.