Zoro Homepage

Straight Flute Hand Tap, #10-32, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 3110508

  • Zoro # G9242414


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.152"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110508
Zoro #
G9242414
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.152"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
7/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-32
Thread Size
#10-32
Square Size
0.1520 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Tap Length Standard
DIN
65% Thread Drill Size
4.15 mm
Shank Length
1 3/4 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
311
Cutting Direction - Machining
Right Hand
Series
311
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Thread Standard
UNF
Threads per Inch
32
Thread Limit
2B
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Modified Bottoming, Overall Length 2.75 in, Carbide, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.