Straight Flute Hand Tap, #10-32, Plug, 4 Flutes, UNF
Mfr # 1005200
Zoro # G2772196
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005200
Zoro #
G2772196
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Pitch Diameter Limit
H1
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Shank Length
1 5/16 in
Tap Length Standard
ANSI
75% Thread Drill Size
4.15 mm
Thread Size
#10-32
Size
#10
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.15 mm, Thread Limit H1, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.