Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-32, Plug, 4 Flutes, UNF

  • Mfr # 1025200

  • Zoro # G7618432


product price: $8.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025200
Zoro #
G7618432
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Tap Length Standard
ANSI
65% Thread Drill Size
4.15 mm
Shank Length
1 5/16 in
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1510 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
List Number
102
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
102
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
32
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.