Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-32, Plug, 4 Flutes, UNF

  • Mfr # 1595101

  • Zoro # G2770857


product price: $7.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595101
Zoro #
G2770857
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
Not Rated
Thread Length
7/8"
Tap Length Standard
ANSI
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Square Size
0.1510 in
Thread Size
#10-32
Shank Length
1 5/16 in
55% Thread Drill Size
4.25 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Number of Pieces
1
List Number
102H
Cutting Direction - Machining
Right Hand
Series
102H
Spiral Direction
Neutral
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H10
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Shank Type - Machining
Straight
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.