Straight Flute Hand Tap, #10-32, Plug, 4 Flutes, UNF
Mfr # 3146403
Zoro # G2769238
product price: $11.19
/eaKey Features
Shank Dia.
0.194"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3146403
Zoro #
G2769238
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
Not Rated
Thread Length
7/8"
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Size
#10
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.37 in, Cobalt, Nitride, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.