Zoro Homepage

Straight Flute Hand Tap, #10-32, Taper, 4 Flutes, UNF

  • Mfr # 1005100

  • Zoro # G2772205


product price: $6.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005100
Zoro #
G2772205
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H1
Tap Thread Size
#10-32
Tap Length Standard
ANSI
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Square Size
0.1510 in
75% Thread Drill Size
4.15 mm
Shank Length
1 5/16 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
List Number
102
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
H1
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.15 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.