Zoro Homepage

Straight Flute Hand Tap, #10-32, Taper, 4 Flutes, UNF

  • Mfr # 1025105

  • Zoro # G0606109


product price: $8.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025105
Zoro #
G0606109
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2.380"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
75% Thread Drill Size
#21
Square Size
0.1510 in
Shank Length
1 5/16 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Tap Length Standard
ANSI
55% Thread Drill Size
4.25 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiN
List Number
102
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
102
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Measurement System
Pipe
Primary Material Application
All Materials
Shank Type - Machining
Straight
Threads per Inch
32
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2.37 in, High Speed Steel, TiN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.