Straight Flute Hand Tap, 11/16"-11, Bottoming, 4 Flutes, UNS

  • Mfr # 1124400

  • Zoro # G9296804


product price: $42.99
/ea

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124400
Zoro #
G9296804
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
11/16"-11
Thread Size
11/16"-11
Tap Length Standard
ANSI
Shank Length
1 7/8 in
Square Size
0.4050 in
Size
11/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNS
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
101
Thread Standard
UNS
Threads per Inch
11
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Bottoming, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.