Straight Flute Hand Tap, 11/16"-16, Plug, 4 Flutes, UNS
Mfr # 1124608
Zoro # G9296856
product price: $59.49
/eaKey Features
Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124608
Zoro #
G9296856
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Tap Thread Size
11/16"-16
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Length Standard
ANSI
Thread Size
11/16"-16
Square Size
0.4050 in
Shank Length
1 7/8 in
Size
11/16"
Description
Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Plug, Overall Length 4.03 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.